
Siena Lounge Reception 1 Seat Bench, Brushed Steel, RF Serene Upholstery
Mfr # SN1001
Zoro # G510110784
product price: $507.99
/ea
Free Shipping & Returns
Key Features
Height
18 in
Width
21.5 in
Depth
20 in
Capacity
400 lb
Upholstery Color
Dark Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SN1001
Zoro #
G510110784
UPC #
196627307414
Country of Origin
United States
Dimensions
Height
18 in
Width
21.5 in
Depth
20 in
Seat Height
17.5 in
Details
Color
Serene
Capacity
400 lb
Frame Color
Steel Legs, Brushed Steel
Upholstery Color
Dark Gray
Description
The Siena 1 seat bench is generously sized with a fully-upholstered seat cushion for long-life comfort and flexible seating options. Siena's pleasing, rounded design will give your space a sophisticated look. Features include a comfortable Matrex seat support system and heavy-duty construction, providing years of reliable use, even in high traffic environments. 400 lb weight capacity per seat.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.