Knight 28 in Large Round Pintucked Storage Ottoman with Lift off lid - White
- Mfr # N6270WH
- Zoro # G222913901
product price:
$
149.99
/ea
Free Shipping & Returns
Key Features
Width
28 in
Depth
28 in
Length
28 in
Material
Fabric
Finish
Fabric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N6270WH
- Zoro #
- G222913901
- UPC #
- 192357378311
- Country of Origin
- Viet Nam
Dimensions
- Width
- 28 in
- Depth
- 28 in
- Length
- 28 in
Details
- Color
- White
- Material
- Fabric
- Finish
- Fabric
- Features
- Storage Inside
- Shape
- Circle
- Includes
- Chair Legs
Description
Imagine your living space looking cleaner the moment this ottoman arrives. The Niche Knight 28 in Round Pintucked Storage Ottoman is designed for homes that need more seating, more storage, and more style-without adding bulk or clutter. Lift the lid and you’ll find generous hidden storage for blankets, games, puzzles, or remotes. Close it, and you have a comfortable seat or footrest that looks like it was chosen by a designer. The classic round frame works in nearly any room, while the premium pintucked upholstery and wood-finished legs add texture, warmth, and timeless appeal. Whether placed in a family room, bedroom, or entryway, this ottoman quietly earns its place by solving everyday problems while elevating the look of your space. Easy to assemble, easy to maintain, and easy to live with-this is one of those pieces you’ll wonder how you lived without.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.