Shop LESRO
See all product information
Create Account
Siena Lounge Reception 3 Seat Tandem Seating No Center Arms, Black, RS Rain Song Upholstery
- Mfr # SN3101
- Zoro # G110111303
product price:Â
$
2,600.99
/ea
Free Shipping & Returns
Key Features
Overall Height
32.5 in
Overall Width
69.5 in
Capacity
400 lb
Seat Height
17.5 in
Overall Depth
29.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SN3101
- Zoro #
- G110111303
- UPC #
- 196627311794
- Country of Origin
- United States
Dimensions
- Overall Height
- 32.5 in
- Overall Width
- 69.5 in
- Seat Height
- 17.5 in
- Overall Depth
- 29.5 in
- Arm Height
- 24.5 in
Details
- Capacity
- 400 lb
- Color
- Rain Song
- Frame Color
- Wood Legs, Black
- Upholstery Color
- Blue
Description
The Siena 3 seater is generously sized with fully-upholstered seat and back cushions for long-life comfort. Siena's graceful, rounded arm design will give your space a sophisticated look. Features include a comfortable Matrex seat support system and heavy-duty construction, providing years of reliable use, even in high traffic environments. 400 lb weight capacity per seat.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.