Siena Lounge Reception Armless Guest Chair, Brushed Steel, OH Navy Upholstery

  • Mfr # SN1102

  • Zoro # G510111033


product price:  $662.99
/ea
Free Shipping & Returns

Key Features

Overall Height
32.5 in
Overall Width
21.5 in
Overall Depth
29.5 in
Seat Height
17.5 in
Weight Capacity
400 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SN1102
Zoro #
G510111033
UPC #
196627217287
Country of Origin
United States

Dimensions

Overall Height
32.5 in
Overall Width
21.5 in
Overall Depth
29.5 in
Seat Height
17.5 in

Details

Color
Navy
Frame Color
Steel Legs, Brushed Steel
Weight Capacity
400 lb
Upholstery Color
Blue

Description

The Siena armless guest chair is generously sized with fully-upholstered seat and back cushions for long-life comfort. Siena's graceful, rounded design will give your space a sophisticated look. Features include a comfortable Matrex seat support system and heavy-duty construction, providing years of reliable use, even in high traffic environments. 400 lb weight capacity.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.