
Siena Lounge Reception Loveseat, Brushed Steel, RF Blueberry Back, MD Ink Seat, RF Blueberry Panels
Mfr # SN1501
Zoro # G010109509
product price:Â $1,683.99
/ea
Free Shipping & Returns
Key Features
Capacity
550 lb
Overall Width
50 in
Overall Height
32.5 in
Arm Height
24.5 in
Upholstery Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SN1501
Zoro #
G010109509
UPC #
196627309586
Country of Origin
United States
Dimensions
Overall Width
50 in
Overall Height
32.5 in
Arm Height
24.5 in
Overall Depth
29.5 in
Seat Height
17.5 in
Details
Color
Blueberry/Ink/Blueberry
Capacity
550 lb
Frame Color
Steel Legs, Brushed Steel
Upholstery Color
Blue
Description
The Siena loveseat is generously sized with fully-upholstered seat and back cushions for long-life comfort. Siena's graceful, rounded arm design will give your space a sophisticated look. Features include a comfortable Matrex seat support system and heavy-duty construction, providing years of reliable use, even in high traffic environments. 550 lb weight capacity.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.