Shop LESTOIL
See all product information
Create Account
Heavy Duty Multi-Purpose Cleaner - For Multipurpose - 28 fl oz (0.9 quart) - Pine Scent -
- Mfr # 33910
- Zoro # G523364853
product price:Â
$
6.99
/ea
Sold in multiples of 2 for
$13.98
Key Features
Fragrance
Pine
Cleaner Form
Liquid
Surfaces for Use On
Multipurpose
Color
Yellow
Size
28 fl oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 33910
- Zoro #
- G523364853
- UPC #
- 44600339108
- Country of Origin
- United States
Dimensions
- Size
- 28 fl oz
Details
- Fragrance
- Pine
- Cleaner Form
- Liquid
- Surfaces for Use On
- Multipurpose
- Color
- Yellow
- Item
- Multi-Purpose Cleaner
- Primary Chemical
- Pine Oil
- Cleaner Chemical Product Grouping
- Cleaner
- Removes
- Oil, Tar, Stain, Grease, Dirt
Description
Heavy Duty Multi-Purpose Cleaner - For Multipurpose - 28 fl oz (0.9 quart) - Pine Scent - Recommended For: Stain Remover, Grease Remover, Oil Remover, Tar Remover, Dirt Remover - Yellow
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.