Shop MR. CLEAN
See all product information
Create Account
Multi-Surface Cleaner - For Multi Surface, Multipurpose - Concentrate - Liquid - 64 fl oz (2, 4PK
- Mfr # 10725
- Zoro # G423364724
product price:Â
$
63.29
/pk of 4, $15.82/ea
Key Features
Cleaner Chemical Product Grouping
Cleaner
Ready to Use/Concentrated
Concentrated
Fragrance
Meadows & Rain
Color
Green
Primary Chemical
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10725
- Zoro #
- G423364724
- UPC #
- 10030772107253
- Country of Origin
- United States
- Cleaner Chemical Product Grouping
- Cleaner
- Item
- Multi-Surface Cleaner
- Ready to Use/Concentrated
- Concentrated
- Fragrance
- Meadows & Rain
- Color
- Green
- Primary Chemical
- Cleaner Form
- Liquid
- Surfaces for Use On
- Multipurpose, Multi Surface
- Recommended Dilution
- 1/4 Cup in a Gallon of Water
- Phosphate Free
- Yes
- Removes
- Grease, Dirt, Grime
Dimensions
- Size
- 64 fl oz
Description
Multi-Surface Cleaner - For Multi Surface, Multipurpose - Concentrate - Liquid - 64 fl oz (2 quart) - Meadows & Rain Scent - Long Lasting, Phosphate-free - Green, 4PK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.