This item is Discontinued.

Lettermark Colors 30% Recycled Multipurpose Color Paper, 20 lb Bond Weight, 11 x 17, Green, 2500PK 94307

Colors 30% Recycled Multipurpose Color Paper, 20 lb Bond Weight, 11 x 17, Green, 2500PK (Discontinued)

  • Mfr # 94307
  • Zoro # G323331758
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
94307
Zoro #
G323331758
UPC #
810093140473
Country of Origin
United States

Dimensions

Sheet Size
11 in x 17 in

Details

Item
Color Paper
Color
Green
Paper Weight
20 lb
Recycled Content
30%
Finish
Smooth
For Use With
Copiers, Inkjet Printers, Laser Printers
Total Number of Sheets
2500
Grade
75 gsm

Description

Lettermark Colors delivers a dazzling selection of stylish, colored paper that's ideal for any document that needs to stand out. Precision-trimmed with a consistent moisture content, it's guaranteed to provide excellent runnability in copiers as well as both laser and inkjet printers. Perfect for business reports, manuals, newsletters, flyers, bulletins and more, Lettermark Colors 30% Recycled Multipurpose Color Paper is also manufactured under alkaline, acid-free conditions to ensure excellent longevity.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.