
Custom Cut-Sheet Copy Paper, 92 Bright, Micro-Perforated, 24 lb Bond Weight, 8.5 x 11, White, PK500 (Discontinued)
- Mfr # 451035
- Zoro # G307268001
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
451035
Zoro #
G307268001
UPC #
814653028348
Country of Origin
United States
Dimensions
Sheet Size
8.5 x 11
Sheet/Roll Size
8.5 x 11
Details
Item
Paper
Color
White
Brightness
92
Paper Weight
24 lb Bond
Finish
Smooth
Total Number of Sheets
500
Machine Compatibility
Copiers; Inkjet Printers; Laser Printers
Number of Parts
1
Brightness Rating (US)
92
Paper/Media Color(s)
White
Paper Perforation
Micro-Perforated 3.5" from Bottom
Paper Basis Weight (lb)
24 lb Bond
Paper Finish
Smooth
Brightness Rating (International)
92
Description
Micro-perforations make this paper ideal for printing healthcare forms, medical charts, invoices, statements, remittance coupons and more. Custom-cut sheets ensure minimal wastage. ColorLok® Technology delivers bolder blacks and more vivid colors with inkjet printing and better overall quality and performance with laser printing. Compatible with copiers, laser and inkjet printers as well as plain paper fax machines.
- Micro-perfed, custom-cut sheets.
- Ideal for healthcare forms, statements, remittance coupons and more.
- Print specialized documents with minimal wastage.
- ColorLok® Technology for bolder blacks and more vivid colors.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.