
Domtar Colors Multipurpose Paper - Orchid - 8 1/2in x 11in - 20 lb Basis Weight - Smooth, 10PK
Mfr # 94311
Zoro # G023365268
product price:Â $123.99
/pk 10, $12.40/ea
Free Shipping & Returns
Key Features
Green Environmental Attribute
Sustainable Forestry Initiative
Total Number of Sheets
500
Finish
Smooth
Paper Size Name
Letter
Print Technology
Inkjet, Laser
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
94311
Zoro #
G023365268
UPC #
810093140558
Country of Origin
United States
Dimensions
Paper Size Name
Letter
Sheet Size
8-1/2 in x 11 in
Thickness
4 mil
Details
Green Environmental Attribute
Sustainable Forestry Initiative
Total Number of Sheets
500
Finish
Smooth
Item
Multipurpose Paper
Print Technology
Inkjet, Laser
Application
File Folder, Inkjet Printing, Newsletter, Business, Card, Manual, Laser Printing, Announcement, Tag, Bulletin Board, Flyer, Booklet
Color
Orchid
Features
Acid-free, Moisture Resistant
Recycled Content
30%
Paper Weight
20 lb
Description
Domtar Colors Multipurpose Paper - Orchid - 8 1/2in x 11in - 20 lb Basis Weight - Smooth - Acid-free, Moisture Resistant - Orchid - 500 Sheets per Ream, 10PK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.