This item is Discontinued.

Leupold Bx4 Pro Guide Hd Binoculars 10X42Mm Roof Shadow Gray 172666

Bx4 Pro Guide Hd Binoculars 10X42Mm Roof Shadow Gray (Discontinued)

  • Mfr # 172666
  • Zoro # G307682920
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
172666
Zoro #
G307682920
UPC #
30317015312
Country of Origin
United States

Description

10x binoculars may be the Jack of all trades when it comes to glassing With enough magnification for longrange identification, the 10x42mm BX4 Pro Guide HD binos will also get the job done in tight situations all while being compact and lightweight Built around our Twilight Max HD Light Management System, the BX4 Pro Guide HD binoculars boast unparalleled brightness, edgetoedge clarity, and advanced glare management elements helping you see more detail in less light Their ergonomic openbridge design is comfortable for extended glassing sessions and delivers key weight savings for those long backcountry adventuresTwilight Max HD Light Management SystemResolve finer details at longer ranges in the widest range of weather and lighting conditions throughout the day Engineered to be the industry standard of performance, the Twilight Max HD Light Management System combines exceptional light transmission and glare management to provide vivid, bright, high contrast images from dawn until duskBAK 4 PrismsDelivers a perfectly round exit pupil with virtually no edge distortion and a crisp, clear imageDetails Interpupillary Distance Range 5874 mm Weight 24 oz686 g Linear FOV ft1000 yd 326 Linear FOV m1000 m 109 Length 142 mm Eye Relief mm 16 mm Angular FOV degrees 62 Exit Pupil 42 mm Close Focus Distance 75 ft23 m Leupold 172666 030317015312

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.