
10' extractor arm c/w 6.3"diameter hose, flanged capture hood and wall bracket
Mfr # SA-ARM-WB-TF-160-3000
Zoro # G906284273
product price:Â $2,320.99
/ea
Free Shipping & Returns
Key Features
Application
Multi-Purpose non-explosive Gases, Dust, Mists & Fumes
Joint Material
Powder coated Mild Steel & Gas Strut counter balance
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SA-ARM-WB-TF-160-3000
Zoro #
G906284273
UPC #
-
Country of Origin
Canada
Dimensions
Diameter
6.3"
Overall Length
10'
Details
Item
Extraction Arm
Application
Multi-Purpose non-explosive Gases, Dust, Mists & Fumes
Joint Material
Powder coated Mild Steel & Gas Strut counter balance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.