
13' 1" PHARMA extractor arm c/w 4.3"diameter hose, straight capture hood and wall bracket
Mfr # PHARMA-ARM-MP-HST-110-4000
Zoro # G906284235
product price:Â $8,130.99
/ea
Free Shipping & Returns
Key Features
Diameter
4.3"
Joint Material
Mirror Polished Stainless steel with sealed tube ends
Application
Pharmaceutical & Food Dusts
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
PHARMA-ARM-MP-HST-110-4000
Zoro #
G906284235
UPC #
-
Country of Origin
Canada
Dimensions
Diameter
4.3"
Overall Length
14'
Details
Item
Extraction Arm
Joint Material
Mirror Polished Stainless steel with sealed tube ends
Application
Pharmaceutical & Food Dusts
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.