
13' 1" PHARMA extractor arm c/w 6.3"diameter hose, flanged capture hood and wall bracket
Mfr # PHARMA-ARM-MP-160-4000
Zoro # G806284250
product price:Â $8,281.99
/ea
Free Shipping & Returns
Key Features
Diameter
6.3"
Application
Pharmaceutical & Food Dusts
Joint Material
Mirror Polished Stainless steel with sealed tube ends
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
PHARMA-ARM-MP-160-4000
Zoro #
G806284250
UPC #
-
Country of Origin
Canada
Dimensions
Diameter
6.3"
Overall Length
14'
Details
Item
Extraction Arm
Application
Pharmaceutical & Food Dusts
Joint Material
Mirror Polished Stainless steel with sealed tube ends
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.