39" CHEM Backdraft table for direct duct connection, side panels - filters/fan not included

  • Mfr # BDT-CHEM-1000-1000

  • Zoro # G906284419


product price: $3,153.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Application
Welding, Grinding
Material
White Powder coated Mild Steel
Air Flow (CFM)
1500 CFM
Width
39"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BDT-CHEM-1000-1000
Zoro #
G906284419
UPC #
-
Country of Origin
Canada

Dimensions

Width
39"

Details

Item
Back Draft Table
Application
Welding, Grinding
Material
White Powder coated Mild Steel
Air Flow (CFM)
1500 CFM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.