5' ACID extractor arm c/w 6.3"diameter hose, straight capture hood and wall bracket

  • Mfr # ACID-ARM-HST-160-1500

  • Zoro # G206284355


product price:  $1,852.99
/ea
Free Shipping & Returns

Key Features

Diameter
6.3"
Joint Material
Powder coated Steel Structure with sealed welded tube ends
Application
Chemical Gases, Vapors & Dust - Acid Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ACID-ARM-HST-160-1500
Zoro #
G206284355
UPC #
-
Country of Origin
Canada

Dimensions

Diameter
6.3"
Overall Length
5'

Details

Item
Extraction Arm
Joint Material
Powder coated Steel Structure with sealed welded tube ends
Application
Chemical Gases, Vapors & Dust - Acid Resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.