
5' ATEX extractor arm c/w 6.3"diameter hose, 67 degrees flared capture hood and wall bracket
Mfr # ATEX-ARM-H67-160-1500
Zoro # G706284350
product price:Â $3,701.99
/ea
Free Shipping & Returns
Key Features
Diameter
6.3"
Overall Length
5'
Joint Material
Acid-proof mirriorpolished 316 stainless steel w/ sealed fully welded tube ends
Application
Explosive Gas in ATEX zone 1 and 2 & dust in ATEX zone 21 and 22.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ATEX-ARM-H67-160-1500
Zoro #
G706284350
UPC #
-
Country of Origin
Canada
Dimensions
Diameter
6.3"
Overall Length
5'
Details
Item
Extraction Arm
Joint Material
Acid-proof mirriorpolished 316 stainless steel w/ sealed fully welded tube ends
Application
Explosive Gas in ATEX zone 1 and 2 & dust in ATEX zone 21 and 22.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.