6' 8" downdraft extractor arm c/w 6.3"diameter hose, flanged capture hood and direct to table

  • Mfr # DT-ARM-160-2000

  • Zoro # G406284223


product price:  $911.99
/ea
Free Shipping & Returns

Key Features

Overall Length
7'
Joint Material
Powder coated Mild Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DT-ARM-160-2000
Zoro #
G406284223
UPC #
-
Country of Origin
Canada

Dimensions

Overall Length
7'

Details

Item
Extraction Arm
Joint Material
Powder coated Mild Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.