6" 8" PHARMA extractor arm c/w 4.3"diameter hose, straight capture hood and wall bracket

  • Mfr # PHARMA-ARM-MP-HST-110-2000

  • Zoro # G606284245


product price:  $5,987.99
/ea
Free Shipping & Returns

Key Features

Diameter
4.3"
Application
Pharmaceutical & Food Dusts
Joint Material
Mirror Polished Stainless steel with sealed tube ends
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PHARMA-ARM-MP-HST-110-2000
Zoro #
G606284245
UPC #
-
Country of Origin
Canada

Dimensions

Diameter
4.3"
Overall Length
7'

Details

Item
Extraction Arm
Application
Pharmaceutical & Food Dusts
Joint Material
Mirror Polished Stainless steel with sealed tube ends

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.