Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7' extractor arm c/w 4"diameter hose, flanged capture hood and wall bracket

  • Mfr # SA-ARM-WB-TF-100-2000

  • Zoro # G106284257


product price: $1,996.99
/ea
Free Shipping & Returns

Key Features

Joint Material
Powder coated Mild Steel & Gas Strut counter balance
Application
Multi-Purpose non-explosive Gases, Dust, Mists & Fumes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SA-ARM-WB-TF-100-2000
Zoro #
G106284257
UPC #
-
Country of Origin
Canada

Dimensions

Diameter
3.9"
Overall Length
7'

Details

Item
Extraction Arm
Joint Material
Powder coated Mild Steel & Gas Strut counter balance
Application
Multi-Purpose non-explosive Gases, Dust, Mists & Fumes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.