This item is Discontinued.

Levinsohn Textile Levinsohn Textile FRE24514SILV03 Bed Makers Tailored Bed Skirt - Queen Size - Soft Silver FRE24514SILV03

Levinsohn Textile FRE24514SILV03 Bed Makers Tailored Bed Skirt - Queen Size - Soft Silver (Discontinued)

  • Mfr # FRE24514SILV03
  • Zoro # G803727569
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FRE24514SILV03
Zoro #
G803727569
UPC #
10482363531
Country of Origin
China

Description

The Bed Makers Tailored Bed Skirt fits beautifully, without lifting your heavy mattress! Bed Makers is the revolutionary new wrap-around bed skirt that goes on fast without lifting your mattress. This unique bedskirt does not have a traditional white platform top, as the unique wrap-around style can be tucked under the mattress without lifting it. Easy-to-use patented design works on any style of bed, including headboards, footboards, adjustable beds and more.Bed Makers features a hidden fabric band and elastic strip at the head of the bed that eliminates the unsightly white platform for a neat, no-sagging appearance. Detaches easily and quickly. Sleek mitered corners and pleated sides stay locked in place for a clean, classic look. Traditional 14-inch drop provides great underbed storage coverage and to hide your box spring and bed frame. Made from easy-care 100% microfiber polyester that is wrinkle resistant, pre-shrunk and colorfast. Please note that because this is an easy-to-use wrap-around bed skirt, it does not include the middle platform fabric used in traditional bed skirts. An array of rich, neutral colors designed to coordinate with your comforters, duvet covers, flat sheets, fitted sheets and pillowcases. Color options include black, ivory, mocha, navy, soft silver and white. Machine wash on cold. Tumble dry on low. Imported.

Specifications
  • Color: Soft Silver
  • Size: Queen Size
  • Weight: 1.35 lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.