
1-Port Mod Jack 110 6W6P Utp, Usoc Quickport, Ivory
Mfr # 41106-RI6
Zoro # G0186208
product price: $6.35
/eaSold in multiples of 2 for $12.70
Key Features
Series
QuickPort
Cable Type
Voice
Material
Plastic
Color
Ivory
For Use With
Voice/Data and Video Applications Over UTP, Coax,and Fiber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
41106-RI6
Zoro #
G0186208
UPC #
78477834213
Country of Origin
Unknown
Details
Item
Keystone Jack
Series
QuickPort
Cable Type
Voice
Material
Plastic
Color
Ivory
For Use With
Voice/Data and Video Applications Over UTP, Coax,and Fiber
Termination Type
110 Punch-Down
Number of Ports
1
Wiring
Usoc
Termination
110
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.