
1-Port Mod Jack 110 8W8P Utp, T568A/B Cat5 Quickport, Powersum White
Mfr # 41108-RW5
Zoro # G0176855
product price: $8.15
/eaKey Features
Series
QuickPort
Cable Type
Category 5
Material
Plastic
Color
White
For Use With
QuickPort Family of Housings, Including The Multimedia Outlet System, Decora(R) Inserts, Patch panels, and Patch Blocks
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
41108-RW5
Zoro #
G0176855
UPC #
78477826522
Country of Origin
Unknown
Details
Item
Keystone Jack
Series
QuickPort
Cable Type
Category 5
Material
Plastic
Color
White
For Use With
QuickPort Family of Housings, Including The Multimedia Outlet System, Decora(R) Inserts, Patch panels, and Patch Blocks
Number of Ports
1
Termination Type
110 Punchdown
Wiring
A/B Universal
Family
POWERSUM
Termination
110
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.