1-Port Mod Jack 110 8W8P Utp, T568A/B Cat5E Quickport, Gigamax Blue

  • Mfr # 5G108-RL5

  • Zoro # G0186664


product price:  $6.39
/ea
Sold in multiples of 15 for $95.85

Key Features

Cable Type
8-Conductor UTP Copper Cat 5, 5e and 6
Color
Blue
Termination Type
110 Punchdown
Number of Ports
1
Module Style
Connector
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5G108-RL5
Zoro #
G0186664
UPC #
78477170519
Country of Origin
Unknown

Details

Cable Type
8-Conductor UTP Copper Cat 5, 5e and 6
Color
Blue
Termination Type
110 Punchdown
Number of Ports
1
Module Style
Connector
Connector Feature
Channel-Rated
Body Material
High-Impact Fire-Retardant Plastic
Contact Base Material
Phosphor Bronze
Module Type
Category 5e
Shielding
UTP
CSA
Certified
Flammability
Rated V-0 per UL 94
NEC
Article 800 Compliant
Body Color
Blue
UL
cULus Listed
TIA/EIA
TIA-568-B
FCC
Part 68 Compliant
Wiring Standard
T568A T568B
Position / Conductor
8P8C
Category Rating
Cat 5e
Style Name
GigaMax
Standards and Certifications
TIA/EIA cULus Listed
Wiring
A/B Universal
Family
GIGAMAX 5E
Termination
110

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.