1-Port QuickPort Wallplate with ID Windows, Single Gang, 100PK
- Mfr # 40985-1P6
- Zoro # G123397022
product price:Â
$
15.95
/pk of 100, $0.16/ea
Key Features
Type
Connector
Size
0.43 in Dia. x 0.73 in L
Standards
UL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 40985-1P6
- Zoro #
- G123397022
- UPC #
- 7847784727
- Country of Origin
- Taiwan, Province of China
- Type
- Connector
- Standards
- UL
Dimensions
- Size
- 0.43 in Dia. x 0.73 in L
Description
0.43 in x 0.73 in, 75 Ohm, Nickel Plated Brass, RG-6, Crimp-On, F-Style, 1-Piece, Straight, Coaxial Cable Connector (100 per Bag)
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.