Leviton
120 W, White, Miniature Bi-Pin (G5)
Mfr # 13654-TWP
Zoro # G607044381
$1.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Quickwire 18AWG Solid or Stranded Tinned Termination, Tall Profile Style, With Panel Locator Post
- Watts 120 W
- Voltage 600V AC
- Finish Thermoplastic
- Color White
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT Folding Magnifier (900-124)
- MOEN Flara Brushed nickel three globe bath light (YB0363BN)
- ILC Replacement for Whelen Engineering S360 replacement light bulb lamp (S360 WHELEN ENGINEERING)
- LUXRITE 4" LED Recessed Can Lights 5 CCT Selectable 2700K-5000K 10W (60W Equivalent) 750LM Dimmable 6-Pack (LR23791-6PK)
- LEVITON Plastic Incandescent Medium Base Pull Chain w/Captive Clamps (08827-CW4)
- LEVITON 660 W, White, Medium Screw (E26) (9726-C)
- LEVITON 120 W, White, Miniature Bi-Pin (G5) (13654-TNP)
- LEVITON Socket 3Way Lmphldr 250W (07090-0PG)
- LEVITON Porcelain Incandescent Medium Base Keyless Socket (03152-008)
- LEVITON LAMPHOLDER INCANDESCENT (08052-001)
- JANDORF Socket Snap-In Phenolic Single Spring Lamp Socket (C60540)
- Leviton Lampholders