
Leviton 15 amps Single Pole Toggle AC Quiet Switch White 1 pk
Mfr # 01451-02W
Zoro # G205302715
product price: $1.79
/eaSold in multiples of 10 for $17.90
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
01451-02W
Zoro #
G205302715
UPC #
78477778203
Country of Origin
United States
Description
Tried and true toggle designs, Leviton residential grade AC quiet switches cover all the bases, they install easily and are available in standard and illuminated versions. Their toggles and frames are constructed of impact-resistant thermoplastic, and they feature large head, hardened triple-drive screws for easy installation. Leviton's traditional switches are compatible with a wide range of Leviton plastic and metal wall plates.
- • Quick wire push-in and side wired
- • Side wire accepts conductors up to 12 AWG
- • Large triple combination screws for fast wiring
- • Quickwire accepts conductors up to 14 AWG
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.