Shop LEVITON
See all product information
Create Account
15 amps Three Pole Toggle Switch White 1 pk
- Mfr # 01453-WCP
- Zoro # G605302643
product price:
$
2.49
/ea
Sold in multiples of 10 for
$24.90
Key Features
Type
Toggle Switch
Body Material
Thermoplastic
Voltage
120V AC
Color
White
Strap Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 01453-WCP
- Zoro #
- G605302643
- UPC #
- 78477140208
- Country of Origin
- United States
Details
- Type
- Toggle Switch
- Body Material
- Thermoplastic
- Voltage
- 120V AC
- Color
- White
- Strap Material
- Steel
- Max. Amperage
- 12 Amp
- Standards and Certifications
- UL/CSA
- Termination
- Quickwire Push-In & Side
- Actuator Material
- Thermoplastic
- Pole
- 3
- HP Rating
- 1/2HP-120V
- Amperage
- 15 A
- Feature
- Framed
- Grounding
- Non-Grounding
Description
Tried-and-true toggle designs, Leviton residential grade AC quiet switches cover all the bases, they install easily and are available in standard and illuminated versions. Their toggles and frames are constructed of impact-resistant thermoplastic and they feature large head, hardened triple-drive screws for easy installation. Leviton's traditional switches are compatible with a wide range of Leviton plastic and metal wallplates.
- • 15A-120V
- • 3-Way
- • Non-Grounding
- • Basic Use
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.