This item is Discontinued.

Leviton 15A Locking Connector 2P 3W 277VAC L7-15R BK/WT 4779-CJ

15A Locking Connector 2P 3W 277VAC L7-15R BK/WT (Discontinued)

  • Mfr # 4779-CJ
  • Zoro # G3159899
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4779-CJ
Zoro #
G3159899
UPC #
-
Country of Origin
United States

Dimensions

Cord Size
0.240 to 0.700 in

Details

Item
Locking Connector
Item - Plugs and Receptacles
Locking Connector
Amps - Plugs and Receptacles
15
Amps
15
NEMA Plug Configuration - Plugs and Receptacles
L7-15R
Voltage
277VAC
Voltage - Plugs and Receptacles
277V AC
NEMA Configuration
L7-15R
Number of Poles
2
Number of Wires
3
Color - Plugs and Receptacles
Black/White
Color
Black/White
Grade - Plugs and Receptacles
Industrial
Corrosion Resistant
No
Standards
UL Fed Spec WC-596/UL498/CSA C22.2 No. 42/NOM/NEMA/ANSI, RoHS
Phase
1
Grade
Industrial
Power Indicator
No
NEMA Rating
WD-6

Description

Locking Connector, Number of Poles 2, Number of Wires 3, Phase 1, Grade Industrial, Standards UL Fed Spec WC-596/UL498/CSA C22.2 No. 42/NOM/NEMA/ANSI, RoHS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.