Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2-Gang WETGUARD FD BOX

  • Mfr # FDBX2-YL

  • Zoro # G815554931


product price: $164.84
/ea
Free Shipping & Returns

Key Features

Capacity
67.3 cu in
Number of Gangs
1
NEMA Enclosure Rating
12, 4, 4X
Material
Stainless Steel
IP Rating
IP66
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FDBX2-YL
Zoro #
G815554931
UPC #
078477648049
Country of Origin
Mexico

Dimensions

Hub Size
1 in
Overall Depth
3 in
Overall Width
7 in
Box Depth
3 in
Box Height
4 5/8 in
Box Width
7 in
Overall Height
4 5/8 in

Details

Item
Electrical Box
Capacity
67.3 cu in
Number of Gangs
1
NEMA Enclosure Rating
12, 4, 4X
Material
Stainless Steel
IP Rating
IP66
Bracket Type
Fixed
Color
Yellow
Box Shape
Rectangular
Ceiling Fan Rated
Not Rated
Number of 1/2 in Back Knockouts
0
Number of 1 in Side Knockouts
4
Number of 3/4 in Back Knockouts
0
Number of 3/4 in Side Knockouts
0
Number of 1/2 in Side Knockouts
0

Description

Electrical Box, Number of Gangs 1, Bracket Type Fixed, Capacity 67.3 cu in, Material Stainless Steel, Color Yellow

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products