Shop LEVITON
See all product information
Create Account
20 Amp SmartlockPro GFCI Receptacle/Outlet, Hospital Grade
- Mfr # GFNT2-HGI
- Zoro # G223560463
product price:Â
$
60.89
/ea
Key Features
Standards
UL 943, UL 498, CSA C22.2 No. 42 & 144, FedSpec W-C-596
Housing Material
Polycarbonate, PBT, Galvanized Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GFNT2-HGI
- Zoro #
- G223560463
- UPC #
- 78477725085
- Country of Origin
- Unknown
Details
- Standards
- UL 943, UL 498, CSA C22.2 No. 42 & 144, FedSpec W-C-596
- Housing Material
- Polycarbonate, PBT, Galvanized Steel
- Item
- Electrical Outlet
Description
The SmartlockPro Self-Test GFCIs feature advanced ground fault protection that automatically performs periodic internal tests to ensure proper functionality. They are easy to install and take up to 25% less space in the wallbox compared to typical GFCIs, allowing them to fit into any box, even shallow ones. These slim devices provide all the lockout benefits of the standard SmartlockPro design and are available in both tamper-resistant and non-tamper-resistant versions. Built from durable thermoplastic and engineered to withstand high torque, they come in a variety of styles to meet any application, including a combination guide light/receptacle and a blankface option.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.