Zoro Homepage

20 amps 3-Way Toggle AC Quiet Switch Ivory

  • Mfr # 0CSB3-2IS

  • Zoro # G416036997


product price: $6.55
/ea
Sold in multiples of 4 for $26.20

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0CSB3-2IS
Zoro #
G416036997
UPC #
78477466940
Country of Origin
United States

Description

Number in Package: 1 *Number of Poles: *Number of Switches: 1 Switch *Packaging Type: Boxed *Product Type: AC Quiet Switch *Sub Brand: *Switch Type: 3-Way Toggle *Volts: 277 *Wall Plate Included: No *Watts: *Brand Name: Leviton *Color: Ivory *Amps: 20

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.