Zoro Homepage

20 amps Single Pole Toggle AC Quiet Switch White

  • Mfr # 0CSB1-2WS

  • Zoro # G815683198


product price: $4.49
/ea
Sold in multiples of 4 for $17.96

Key Features

Width
1.8 in
Actuator Length
1.7 in
Depth
4.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0CSB1-2WS
Zoro #
G815683198
UPC #
78477466889
Country of Origin
United States

Dimensions

Width
1.8 in
Actuator Length
1.7 in
Depth
4.4 in

Description

Number in Package: 1 *Number of Poles: Single Pole *Number of Switches: 1 Switch *Packaging Type: Boxed *Product Type: AC Quiet Switch *Sub Brand: *Switch Type: Toggle *Volts: 277 *Wall Plate Included: No *Watts: *Brand Name: Leviton *Color: White *Amps

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.