20A SmartlockPro GFCI Receptacle, Industrial, Tamper-Resistant, White
- Mfr # G5362-2TW
- Zoro # G323560431
product price:Â
$
154.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Galvanized Steel, Plated Steel, Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G5362-2TW
- Zoro #
- G323560431
- UPC #
- 78477433645
- Country of Origin
- Unknown
Details
- Item
- Electrical Outlet
- Housing Material
- Galvanized Steel, Plated Steel, Brass
Description
Peace of mind, all the time. The SmartlockPro Self-Test GFCI tests itself even if you forget. Designed to meet the latest UL standard for auto-monitoring (self-test) our complete line of self-test GFCIs periodically conduct an automatic internal test to confirm that it can respond to a ground fault. With the slimmest profile on the market, the device allows for fast and easy installation, while Leviton’s patented reset lockout mechanism prevents reset of the GFCI if it is not wired or operating correctly. The SmartlockPro Self-Test GFCI is the smart choice in ground fault circuit interrupter protection.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.