24-Port Panel 110-Mod 8W8P, T568A/B Cat5E Gigamax, Black 1U

  • Mfr # 5G596-U24

  • Zoro # G0980358


product price: $216.99
/ea
Free Shipping & Returns

Key Features

Dimension
1.72 in. H x 19 in. W
Height
1.72 in
Width
19 in
Color
Black
Panel Shape
Flat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5G596-U24
Zoro #
G0980358
UPC #
78477178485
Country of Origin
Unknown

Dimensions

Dimension
1.72 in. H x 19 in. W
Height
1.72 in
Width
19 in

Details

Item
Port Panel
Color
Black
Panel Shape
Flat
Ports
24
Termination
110-Style Punchdown
Labeling
Silk-screened port numbers, paper labels
Shielding
Unshielded
Family
GIGAMAX 5E
Rack Units
1
Category
CATEGORY 5E
Sub Family
5G596 PATCH PANEL
Wiring
A/B Universal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.