Shop LEVITON
See all product information
Create Account
3894524 15 amp 125 V Brown Outlet & USB Charger - Nema 5-15R
Mfr # 3894524
Zoro # G103978647
product price:Â $46.15
/eaKey Features
Type
USB
Receptacle Configuration
5-15R
Gauge/Conductor
14 to 12
Standards
UL Listed; CSA Listed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3894524
- Zoro #
- G103978647
- UPC #
- 78477841365
- Country of Origin
- Unknown
Details
- Item
- Outlet Strip
- Type
- USB
- Receptacle Configuration
- 5-15R
- Gauge/Conductor
- 14 to 12
- Standards
- UL Listed; CSA Listed
Description
We have ranked among the top 100 most recognized brands in the world and is known as the place with the innovative hardware people. With the continued vision to be the best, most helpful hardware stores on the planet, Ace Hardware and its retail associates remain dedicated to the core value of quality for its customers.
Specifications- Maximum Amperage: 15 amps
- Volts: 125 volt
- Color: Brown
- Nema Type: 5-15R
- Indoor or Outdoor: Indoor
- UL Listed: Yes
- Grounded: Yes
- Gauge: 14-12 Ga.
- Commercial or Residential: Commerical and Residential
- Number of Wires: 3
- CSA Listed: Yes
- Material: Thermoplastic
- Weight: 0.3 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.