Zoro Homepage

4-Port Wallplate Unloaded, 1-Gang Used W/Snap-In Modules

  • Mfr # 41080-4IP

  • Zoro # G0163625


product price: $3.29
/ea
Sold in multiples of 3 for $9.87

Key Features

Color
Ivory
Material
High-Impact Plastic
Number of Ports
4
Flammability
Rated V-0 per UL 94
Standards and Certifications
UL/CSA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41080-4IP
Zoro #
G0163625
UPC #
78477820414
Country of Origin
Unknown

Details

Color
Ivory
Material
High-Impact Plastic
Number of Ports
4
Flammability
Rated V-0 per UL 94
Standards and Certifications
UL/CSA
Gang
1
Mounting
Flush Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.