This item is Discontinued.

Leviton 4/0 AWG Max, Blue, Santoprene TPV Insulation, 600 V, 400 A 16D24-BUB

4/0 AWG Max, Blue, Santoprene TPV Insulation, 600 V, 400 A (Discontinued)

  • Mfr # 16D24-BUB
  • Zoro # G5712403
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
16D24-BUB
Zoro #
G5712403
UPC #
078477899069
Country of Origin
Mexico

Dimensions

Maximum Wire Size
4/0 AWG
Minimum Wire Size
2/0 AWG
Length
11.1250 in
Height
8.8750 in

Details

Color
Blue
Insulation Material
Santoprene TPV
Maximum Voltage
600 V
Current
400 A
RoHS Compliant
Yes
Standards
UL 1691
Application
Industrial Applications
Strain Relief
Copper Wire
Gender
Male
NEMA Rating
Type 3R
Contacts
Brass
Number of Poles
1
Specifications
1-Conductor
Mounting Type
Threaded
Series
16 Series
Number of Conductors
1
Termination Style
Double Set Screw

Description

Male Plug, Contact & Insulator, Cam-Type, Detachable, Double Set Screw Termination, 2/0 - 4/0 AWG, 400 Amp Max, 16 Series Taper Nose, Type 3R "While-in-Use"-Blue-Bulk

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.