Shop LEVITON
See all product information
Create Account
40A 2-Pole Standard Branch Circuit Breaker
- Mfr # LB240
- Zoro # G023397702
product price:Â
$
86.79
/ea
Key Features
Standards
UL 489, CSA C22.2, FCC
Interrupt Rating
10 kA
AC Voltage Rating
120V AC to 240V AC
Dimensions
2 in W x 3.1 in D x 3.9 in H
Number of Poles
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LB240
- Zoro #
- G023397702
- UPC #
- 78477814468
- Country of Origin
- United States
- Standards
- UL 489, CSA C22.2, FCC
- Interrupt Rating
- 10 kA
- AC Voltage Rating
- 120V AC to 240V AC
- Number of Poles
- 2
Dimensions
- Dimensions
- 2 in W x 3.1 in D x 3.9 in H
Description
120 to 240 VAC, 40 A, 10 kA, 2-Pole, Plug-On Mount, Lug Terminal, Hydraulic Magnetic Trip, Standard, Branch Circuit Breaker
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.