Miniature Circuit Breaker, QO Series, 15A, 2 Pole, 120/240V AC, 10kA at 120/240V AC

  • Mfr # QOB215HID
  • Zoro # G3347732
product price: 
$
107.99
/ea
Free Shipping & Returns

Key Features

Series
QO
Amps
15A
Number of Poles
2
AC Voltage Rating
120/240V AC
Phase
Single
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
QOB215HID
Zoro #
G3347732
UPC #
785901999232
Country of Origin
Korea, Republic of

Dimensions

Frame Size
100A/QO
Width
1.5 in
Depth
2.91 in
Height
2.99 in
Min. Wire Size
14 AWG
Max. Wire Size
8 AWG
Length
3 in

Details

Item
Miniature Circuit Breaker
Series
QO
Amps
15A
Number of Poles
2
AC Voltage Rating
120/240V AC
Circuit Breaker Type
High Intensity Discharge
Phase
Single
Circuit Breaker Actuator
Paddle
Circuit Breaker Mounting Style
Bolt On
Max. AIR Rating
10kA at 120/240V AC
Trip Type
Thermal Magnetic, Trip Free
Instantaneous Trip
Trip Free
Terminal Connection
Pressure Plate
DC Voltage Rating
48V DC
Standards
UL Listed
For Use With
Square D NQOD Panelboards
Features
Mercury Free
Interrupt Rating
10 kA at 120/240V AC
Max. Operating Temp.
104 Degrees F
Min. Operating Temp.
77 Degrees F
Compatible Panelboard/Load Center Series
QO
Voltage
120/240 VAC
Compatible Product Type
Square D NQOD Panelboards

Description

Miniature Circuit Breaker, Amps 15 A, AC Voltage Rating 120/240V AC, Circuit Breaker Type High Intensity Discharge, Number of Poles 2, DC Voltage Rating 48V DC, Circuit Breaker Actuator Paddle, Circuit Breaker Mounting Style Bolt On, Compatible Panelboard/Load Center Series QO, Phase Single, Series QOB, Max. AIR Rating 10kA at 120/240V AC, For Use With Square D NQOD Panelboards, Terminal Connection Pressure Plate, Frame Size 100A/QO, Length 3 in, Width 1.5 in, Depth 2.9 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.