Zoro Homepage

5-15R, 15 A, 125 VAC, 2 Pole, 3 Wire, Grounding

  • Mfr # T5325-I

  • Zoro # G816113687


product price: $0.88
/ea
Sold in multiples of 8 for $7.04

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T5325-I
Zoro #
G816113687
UPC #
7847738176
Country of Origin
United States

Details

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Number of Poles
2
Number of Wires
3
Wiring Method
Side
Grounding
Grounded
Housing Color
Ivory
Resistance Properties
Tamper-Resistant, Impact-resistant
Wire Connection Type
Push In

Description

Electrical Receptacles 5-15R Decora Recep Tr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products