5-Gang Decora/GFCI Wallplate, Std, Brass, SS Device Mount
- Mfr # 84423-40
- Zoro # G323560325
product price:Â
$
73.85
/ea
Key Features
Height
10.87 in
Width
5 3/4 in
Material
302 Stainless Steel
Standards
UL/CSA
Length
12.01 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 84423-40
- Zoro #
- G323560325
- UPC #
- 78477309575
- Country of Origin
- Unknown
Dimensions
- Height
- 10.87 in
- Width
- 5 3/4 in
- Length
- 12.01 in
Details
- Item
- Wallplate
- Material
- 302 Stainless Steel
- Standards
- UL/CSA
Description
Add elegance to any decor with Decora designer wallplates. Versatile and sleek, the standard and screwless, snap-on versions offer a flawless installation, coordinate with all other Decora-styled dimmers and fan speed controls, including the all-new Vizia Collection and are available in an array of attractive colors that add a finishing touch to any residential decorating project.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.