Zoro Homepage

AC Quiet Switch, Brown, 4.1 in H

  • Mfr # 54504-2

  • Zoro # G216129738


product price: $16.99
/ea
Sold in multiples of 10 for $169.90

Key Features

Switch Type
4-Way
Standards
CSA C22. 2 NO. 111 File #152105, UL 20, UL FED SPEC WS896E File #E7458
Color
Brown
Switch Style
Toggle
Switch Function
Maintained
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54504-2
Zoro #
G216129738
UPC #
078477326657
Country of Origin
Mexico

Dimensions

Overall Height
4.1 in
Maximum Wire Size
12 AWG
Mount Hole Center-to-Center Height
3.3 in
Overall Width
1.3 in
Switch Height
4.1 in
Minimum Wire Size
14 AWG

Description

Framed 4-Way AC Quiet Switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.