Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AC Quiet Switch, Chrome, 4.1 in H

  • Mfr # 1222-2KL

  • Zoro # G216129554


product price: $84.99
/ea
Free Shipping & Returns

Key Features

Wiring Method
Back, Side
Switch Type
Double Pole
Switch Function
Maintained
Color
Chrome
Standards
ISO 9001
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1222-2KL
Zoro #
G216129554
UPC #
078477326985
Country of Origin
Mexico

Dimensions

Overall Width
1.3 in
Mount Hole Center-to-Center Height
3.3 in
Switch Depth
1.6 in
Overall Height
4.1 in
Switch Height
4.1 in

Details

Wiring Method
Back, Side
Switch Type
Double Pole
Switch Function
Maintained
Color
Chrome
Standards
ISO 9001
Switch Style
Locking
Item
AC Quiet Switch
Market
Industrial
Horsepower Rating
2 hp
Current Rating
20 A
Strap Material
Steel
Wire Connection Type
Screw Terminals
Switch Material
Thermoplastic
Locking Style
Barrel Key
Housing Material
Thermoplastic
Grounding
Grounded
Voltage Rating
120/277V AC
Pilot Light
No
Illuminated
No

Description

Locking Double-Pole AC Quiet Switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.