Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AC Quiet Switch, Clear, 4.1 in H

  • Mfr # 1223-PLC

  • Zoro # G616129642


product price: $23.49
/ea

Key Features

Standards
CSA C22. 2 NO. 111 File #152105, RoHS, UL 20, UL FED SPEC WS896E File #E7458
Switch Function
Maintained
Wiring Method
Back, Side
Color
Clear
Switch Style
Toggle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1223-PLC
Zoro #
G616129642
UPC #
078477781395
Country of Origin
Mexico

Dimensions

Overall Height
4.1 in
Mount Hole Center-to-Center Height
3.3 in
Switch Depth
1.6 in
Overall Width
1.3 in
Minimum Wire Size
14 AWG
Switch Height
4.1 in

Details

Standards
CSA C22. 2 NO. 111 File #152105, RoHS, UL 20, UL FED SPEC WS896E File #E7458
Switch Function
Maintained
Wiring Method
Back, Side
Color
Clear
Item
AC Quiet Switch
Switch Style
Toggle
Switch Type
3-Way
Market
Industrial
Horsepower Rating
1 hp
Pilot Light
Yes
Maximum Operating Temperature
65 Degrees C
Strap Material
Steel
Voltage Rating
120V AC
Wire Connection Type
Screw Terminals
Grounding
Grounded
Minimum Operating Temperature
-40 Degrees F
Illuminated
Yes
Contact Material
Silver Alloy
Housing Material
Thermoplastic
Switch Material
Thermoplastic
Current Rating
20 A

Description

Toggle Neutral 3-Way AC Quiet Switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.