Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AC Quiet Switch, Gray, 4.1 in H

  • Mfr # 1201-2GY

  • Zoro # G716091641


product price: $5.39
/ea
Sold in multiples of 2 for $10.78

Key Features

Switch Style
Toggle
Switch Type
Single Pole
Standards
CSA C22. 2 NO. 111 File #152105, RoHS, UL 20, UL FED SPEC WS896E File #E7458
Color
Gray
Switch Function
Maintained
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1201-2GY
Zoro #
G716091641
UPC #
078477240663
Country of Origin
United States

Dimensions

Overall Height
4.1 in
Mount Hole Center-to-Center Height
3.3 in
Minimum Wire Size
14 AWG
Switch Height
4.1 in
Switch Depth
1 in
Overall Width
1.3 in

Details

Switch Style
Toggle
Switch Type
Single Pole
Standards
CSA C22. 2 NO. 111 File #152105, RoHS, UL 20, UL FED SPEC WS896E File #E7458
Color
Gray
Item
AC Quiet Switch
Switch Function
Maintained
Wiring Method
Back, Side
Switch Material
Thermoplastic
Market
Industrial
Grounding
Grounded
Current Rating
15 A
Wire Connection Type
Screw Terminals
Voltage Rating
120/277V AC
Housing Material
Thermoplastic
Strap Material
Steel
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
65 Degrees C
Contact Material
Silver Alloy
Horsepower Rating
2 hp
Illuminated
No
Pilot Light
No

Description

Single Pole AC Quiet Switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.