Zoro Homepage

AC Quiet Switch, Gray, 4.1 in H, PK10

  • Mfr # 54501-2GY

  • Zoro # G716129580


product price: $5.19
/ea
Sold in multiples of 10 for $51.90

Key Features

Switch Function
Maintained
Switch Style
Toggle
Wiring Method
Side
Color
Gray
Switch Type
Single Pole
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54501-2GY
Zoro #
G716129580
UPC #
078477125649
Country of Origin
Mexico

Dimensions

Maximum Wire Size
12 AWG
Switch Height
4.1 in
Overall Width
1.3 in
Minimum Wire Size
14 AWG
Mount Hole Center-to-Center Height
3.3 in
Overall Height
4.1 in

Description

Framed Single-Pole AC Quiet Switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.