Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AC Quiet Switch, Ivory, 4.1 in H

  • Mfr # 1224-2IL

  • Zoro # G916129649


product price: $49.19
/ea

Key Features

Color
Ivory
Standards
CSA C22. 2 NO. 111 File #152105, RoHS, UL 20, UL FED SPEC WS896E File #E7458
Switch Type
4-Way
Wiring Method
Back, Side
Switch Style
Toggle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1224-2IL
Zoro #
G916129649
UPC #
078477365601
Country of Origin
Mexico

Dimensions

Overall Height
4.1 in
Switch Height
4.1 in
Switch Depth
1.6 in
Minimum Wire Size
14 AWG
Mount Hole Center-to-Center Height
3.3 in
Overall Width
1.3 in

Details

Color
Ivory
Standards
CSA C22. 2 NO. 111 File #152105, RoHS, UL 20, UL FED SPEC WS896E File #E7458
Switch Type
4-Way
Wiring Method
Back, Side
Item
AC Quiet Switch
Switch Style
Toggle
Switch Function
Maintained
Horsepower Rating
2 hp
Resistance Properties
Tamper Resistant
Current Rating
20 A
Maximum Operating Temperature
65 Degrees C
Market
Industrial
Voltage Rating
120/277V AC
Minimum Operating Temperature
-40 Degrees F
Grounding
Grounded
Wire Connection Type
Screw Terminals
Housing Material
Thermoplastic
Contact Material
Silver Alloy
Switch Material
Thermoplastic
Strap Material
Steel
Illuminated
No
Pilot Light
No

Description

Toggle Locking 4-Way AC Quiet Switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.