Zoro Homepage

AC Quiet Switch, Ivory, 4.1 in H

  • Mfr # 1287-I

  • Zoro # G616129635


product price: $64.39
/ea

Key Features

Standards
RoHS
Switch Type
Single Pole/Double Throw
Wiring Method
Back, Side
Switch Style
Toggle
Switch Function
Maintained
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1287-I
Zoro #
G616129635
UPC #
078477168356
Country of Origin
Mexico

Dimensions

Switch Depth
1.4 in
Mount Hole Center-to-Center Height
3.3 in
Minimum Wire Size
14 AWG
Switch Height
4.1 in
Overall Width
1.3 in
Overall Height
4.1 in

Details

Standards
RoHS
Switch Type
Single Pole/Double Throw
Wiring Method
Back, Side
Item
AC Quiet Switch
Switch Style
Toggle
Switch Function
Maintained
Color
Ivory
Market
Industrial
Strap Material
Steel
Contact Material
Silver Alloy
Grounding
Grounded
Housing Material
Thermoplastic
Voltage Rating
120/277V AC
Maximum Operating Temperature
65 Degrees C
Current Rating
30 A
Horsepower Rating
2 hp
Wire Connection Type
Screw Terminals
Switch Material
Thermoplastic
Minimum Operating Temperature
-40 Degrees F
Illuminated
No
Pilot Light
No

Description

Toggle Single-Pole AC Quiet Switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.