Zoro Homepage

AC Quiet Switch, Light Almond, 4.1 in H

  • Mfr # 5622-2T

  • Zoro # G316129744


product price: $30.49
/ea

Key Features

Color
Light Almond
Switch Style
Rocker
Switch Type
Double Pole
Wiring Method
Back, Side
Switch Function
Maintained
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5622-2T
Zoro #
G316129744
UPC #
078477271063
Country of Origin
Mexico

Dimensions

Overall Height
4.1 in
Switch Height
4.1 in
Switch Depth
1.8 in
Mount Hole Center-to-Center Height
3.3 in
Overall Width
1.3 in

Details

Color
Light Almond
Switch Style
Rocker
Switch Type
Double Pole
Item
AC Quiet Switch
Wiring Method
Back, Side
Switch Function
Maintained
Standards
UL/CSA
Voltage Rating
120/277V AC
Market
Commercial
Wire Connection Type
Screw Terminals
Horsepower Rating
2 hp
Switch Material
Thermoplastic
Strap Material
Steel
Housing Material
Thermoplastic
Current Rating
20 A
Grounding
Grounded
Illuminated
No
Pilot Light
No

Description

Single-Pole AC Quiet Switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.